
15-16 Hyundai Genesis:Front Right
Mfr # CMS901226
Zoro # G800560770
product price: $63.49
/eaKey Features
Width
1.46 in
Includes
Bushings
Maximum Length
11 in
Color
Black
Ball Joint Stud Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS901226
Zoro #
G800560770
UPC #
677319094541
Country of Origin
Unknown
Dimensions
Width
1.46 in
Maximum Length
11 in
Details
Includes
Bushings
Color
Black
Ball Joint Stud Type
Threaded
Ball Joint Mounting Type
Press In
Bushing Material
Rubber
Description
15-16 Hyundai Genesis:Front Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.