This item is Discontinued.

Mevotech 15-16 Mercedes-Benz C300/16 Mercedes-Ben Stblzr Bar Link, Ms108221 MS108221

15-16 Mercedes-Benz C300/16 Mercedes-Ben Stblzr Bar Link, Ms108221 (Discontinued)

  • Mfr # MS108221
  • Zoro # G2025448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS108221
Zoro #
G2025448
UPC #
677319139495
Country of Origin
Unknown

Dimensions

Width
2.42 in
Length
8.130 in

Details

Includes
End Link Bushings
Position
Front Suspension
Item
Sway Bar End Links
End 1 Type
Ball Joint
Front Or Rear Suspension
Front
Bushing Material
Rubber
End 2 Type
Fixed Bushing

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.