
15-16 Ram Promaster City:Front Left Lowr Control Arm-Bj, Cms251213
Mfr # CMS251213
Zoro # G5391518
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Width
13.15 in
Includes
Bushings
Color
Black
Maximum Length
16.75 in
Ball Joint Mounting Type
Bolt In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS251213
Zoro #
G5391518
UPC #
677319065978
Country of Origin
Unknown
Dimensions
Width
13.15 in
Maximum Length
16.75 in
Details
Includes
Bushings
Color
Black
Ball Joint Mounting Type
Bolt In
Bushing Material
Rubber
Ball Joint Stud Type
Grooved
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.