
15-16 Ram Promaster City:Front Right Lwr Control Arm-Bj, Cms251214
Mfr # CMS251214
Zoro # G5390057
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Width
13.17 in
Color
Black
Includes
Bushings
Maximum Length
17.15 in
Ball Joint Mounting Type
Bolt In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS251214
Zoro #
G5390057
UPC #
677319066913
Country of Origin
Unknown
Dimensions
Width
13.17 in
Maximum Length
17.15 in
Details
Color
Black
Includes
Bushings
Ball Joint Mounting Type
Bolt In
Bushing Material
Rubber
Ball Joint Stud Type
Grooved
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.