Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15-17 Ford Mustang Control Arm-Bj, Cms401219

  • Mfr # CMS401219

  • Zoro # G5407487


product price: $67.15
/ea

Key Features

Width
2.37 in
Features
Greasable
Color
Black
Includes
Bushings, Mounting Hardware
Maximum Length
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS401219
Zoro #
G5407487
UPC #
677319073461
Country of Origin
Unknown

Dimensions

Width
2.37 in
Maximum Length
15.5 in

Details

Features
Greasable
Color
Black
Includes
Bushings, Mounting Hardware
Ball Joint Stud Type
Threaded
Bearing Type
Sintered Metal
Ball Joint Mounting Type
Unitized
Bushing Material
Rubber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.