
16 Audi A5 Quattro/16 Audi Q5/16 Audi Al Control Arm-Bj, Cms701133
Mfr # CMS701133
Zoro # G5391341
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Width
7.95 in
Includes
Bushings
Color
Silver
Maximum Length
19.55 in
Ball Joint Mounting Type
Press In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS701133
Zoro #
G5391341
UPC #
677319105865
Country of Origin
Unknown
Dimensions
Width
7.95 in
Maximum Length
19.55 in
Details
Includes
Bushings
Color
Silver
Ball Joint Mounting Type
Press In
Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.