
16 Lexus Gs200T/13-17 Lexus Gs350/13-17 Stblzr Bar Link, Ms868123
Mfr # MS868123
Zoro # G2014948
product price:Â $38.25
/eaKey Features
Includes
Grease Fitting
Width
3.175 in
Length
5.025 in
Position
Front Suspension
Greasable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MS868123
Zoro #
G2014948
UPC #
677319094312
Country of Origin
Unknown
Dimensions
Width
3.175 in
Length
5.025 in
Details
Includes
Grease Fitting
Position
Front Suspension
Greasable
Yes
Bearing Type
Sintered Metal
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.