
230(77) 240D(83-77) 280Ce(81-78) 280E(81-77 Control Arm-Bj, Cmk9052
Mfr # CMK9052
Zoro # G5404757
product price: $20.15
/eaKey Features
Width
2.5 in
Includes
Bushings, Mounting Hardware
Color
Silver
Maximum Length
3.5 in
Ball Joint Mounting Type
Unitized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMK9052
Zoro #
G5404757
UPC #
669719373470
Country of Origin
Unknown
Dimensions
Width
2.5 in
Maximum Length
3.5 in
Details
Includes
Bushings, Mounting Hardware
Color
Silver
Ball Joint Mounting Type
Unitized
Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.