
300Zx(88) 300Zx(89) Stanza(92-86) Stblzr Link Kit, Mk9827
Mfr # MK9827
Zoro # G2022882
product price:Â $17.65
/eaKey Features
Width
2.083 in
Length
14.063 in
Includes
End Link Bushings
Position
Front Suspension
Front Or Rear Suspension
Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MK9827
Zoro #
G2022882
UPC #
6971943962
Country of Origin
Unknown
Dimensions
Width
2.083 in
Length
14.063 in
Details
Includes
End Link Bushings
Position
Front Suspension
Front Or Rear Suspension
Front
End 1 Type
Ball Joint
Bushing Material
Rubber
Item
Sway Bar End Links
End 2 Type
Split Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.