Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

58-60 Edsel Ranger-Viilager C-Arm Bushing, Ms404119

  • Mfr # MS404119

  • Zoro # G9415197


product price: $25.49
/ea

Key Features

Color
Gray
Inside Diameter
0.63 in
Outside Diameter
2.0 in
Number of Bushings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS404119
Zoro #
G9415197
UPC #
677319066951
Country of Origin
Unknown

Dimensions

Inside Diameter
0.63 in
Outside Diameter
2.0 in

Details

Color
Gray
Number of Bushings
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.