Zoro Homepage

59-64 Chev Bel Air-Impala:Rr Lwr Fr C-Arm Bushing, Ms504135

  • Mfr # MS504135

  • Zoro # G9422072


product price: $23.89
/ea

Key Features

Color
Gray
Material
Natural Rubber
Thickness
0.36 in
Outside Diameter
1.35 in
Inside Diameter
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS504135
Zoro #
G9422072
UPC #
669719446792
Country of Origin
Unknown

Dimensions

Thickness
0.36 in
Outside Diameter
1.35 in
Inside Diameter
0.63 in

Details

Color
Gray
Material
Natural Rubber
Number of Bushings
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.