Shop MEVOTECH
See all product information
Create Account
60-67 Dodge W300 Series/68-74 Dodge W300 King Pin Repair, Gk6652
- Mfr # GK6652
- Zoro # G800478419
product price:Â
$
13.85
/ea
Key Features
Inside Diameter
1.098 in
Exterior Dia.
1.988 in
King Pin Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GK6652
- Zoro #
- G800478419
- UPC #
- 669719249751
- Country of Origin
- Unknown
- Item
- Steering Knuckle Bearings and Bushings
- King Pin Material
- Steel
Dimensions
- Inside Diameter
- 1.098 in
- Exterior Dia.
- 1.988 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.