This item is Discontinued.

Mevotech 61-70 Buick Electra/70 Estate Wgn:Fr Lwr C-Arm Bushing, Ms504134 MS504134

61-70 Buick Electra/70 Estate Wgn:Fr Lwr C-Arm Bushing, Ms504134 (Discontinued)

  • Mfr # MS504134
  • Zoro # G9423886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS504134
Zoro #
G9423886
UPC #
669719445856
Country of Origin
Unknown

Dimensions

Inside Diameter
0.76 in
Thickness
0.41 in
Outside Diameter
1.57 in

Details

Color
Gray
Material
Natural Rubber
Number of Bushings
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.