63-64 Dodge 330/63-64 Dodge 440:Fr Lwr C-Arm Bushing, Ms254121

  • Mfr # MS254121

  • Zoro # G9424312


product price: $17.69
/ea

Key Features

Inside Diameter
0.81 in
Outside Diameter
1.47 in
Color
Gray
Thickness
0.33 in
Number of Bushings
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS254121
Zoro #
G9424312
UPC #
669719431958
Country of Origin
Unknown

Dimensions

Inside Diameter
0.81 in
Outside Diameter
1.47 in
Thickness
0.33 in

Details

Color
Gray
Number of Bushings
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.