
64-70 Dodge A100/64-70 Dodge A100 Truck/
Mfr # MS25930
Zoro # G100623519
product price: $33.65
/eaKey Features
Includes
King Pin Locks, King Pin Bearings
Thickness
0.31 in
King Pin Length
5.375 in
King Pin Diameter
0.873 in
King Pin Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS25930
Zoro #
G100623519
UPC #
677319055207
Country of Origin
Unknown
Dimensions
Thickness
0.31 in
King Pin Length
5.375 in
King Pin Diameter
0.873 in
Details
Item
King Pins
Includes
King Pin Locks, King Pin Bearings
King Pin Material
Steel
Description
64-70 Dodge A100/64-70 Dodge A100 Truck/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.