This item is Discontinued.

Mevotech 65-70 Pont Bonneville/65-70 Pont Catalin Cntrl Arm Bshng, Gk5189 GK5189

65-70 Pont Bonneville/65-70 Pont Catalin Cntrl Arm Bshng, Gk5189 (Discontinued)

  • Mfr # GK5189
  • Zoro # G9384001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GK5189
Zoro #
G9384001
UPC #
669719221160
Country of Origin
Unknown

Dimensions

Inside Diameter
0.69 in
Outside Diameter
1.3 in
Wall Thickness
0.31 in

Details

Item
Control Arm Bushings and Bearings
Bushing Material
Rubber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.