
65-72 Chev C10 Pickup/65-72 Chev C Picku Leaf Sprng Bshg, Ms504201
Mfr # MS504201
Zoro # G9423052
product price: $16.35
/eaKey Features
Thickness
0.28 in
Outside Diameter
1.13 in
Height
1.13 in
Material
Natural Rubber
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MS504201
Zoro #
G9423052
UPC #
677319056181
Country of Origin
Unknown
Dimensions
Thickness
0.28 in
Outside Diameter
1.13 in
Height
1.13 in
Inside Diameter
0.57 in
Details
Material
Natural Rubber
Color
Gray
Number of Bushings
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.