This item is Discontinued.

Mevotech 65-74 Ford F100 /65-74 Ford F250 /75-80 Radius Arm Insl, Gk8295 GK8295

This item is Discontinued.

Mevotech

65-74 Ford F100 /65-74 Ford F250 /75-80 Radius Arm Insl, Gk8295 (Discontinued)

Mfr # GK8295
Zoro # G9397572
UPC # 669719215237
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GK8295
Zoro #
G9397572
UPC #
669719215237
Country of Origin
Unknown

Dimensions

Length
1.16 in
Width
2.6 in
Height
2.23 in
Inside Diameter
0.9 in
Outside Diameter
1.56 in
Bushing Thickness
0.35 in

Details

Item
Radius Arm Bushings
Bushing Material
Rubber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.