Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

66-71 FORD RANCHRO/76-83 JEEP CJ5-CJ7:RR

  • Mfr # MS254115

  • Zoro # G902201335


product price: $15.79
/ea

Key Features

Color
Black
Height
1.25 in
Outside Diameter
0.98 in
Inside Diameter
0.5 in
Thickness
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS254115
Zoro #
G902201335
UPC #
670000000000
Country of Origin
Unknown

Dimensions

Height
1.25 in
Outside Diameter
0.98 in
Inside Diameter
0.5 in
Thickness
0.24 in

Details

Color
Black
Number of Bushings
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.