
66-78 Olds Toronado/67-78 Cadillac Eldor Control Arm-Bj, Mk5222
Mfr # MK5222
Zoro # G5423088
product price: $41.49
/eaKey Features
Width
4.85 in
Outside Diameter
1.9 in
Inside Diameter
0.51 in
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MK5222
Zoro #
G5423088
UPC #
669719290333
Country of Origin
Unknown
Dimensions
Width
4.85 in
Outside Diameter
1.9 in
Inside Diameter
0.51 in
Details
Color
Grey
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.