66-79 Ford Bronco-F100 Pu/76-79 F150:Fr Radius Arm Bshg, Ms404132

  • Mfr # MS404132

  • Zoro # G9419640


product price:  $22.79
/ea

Key Features

Color
Black
Height
2.52 in
Width
2.77 in
Number of Bushings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS404132
Zoro #
G9419640
UPC #
669719446532
Country of Origin
Unknown

Dimensions

Height
2.52 in
Width
2.77 in

Details

Color
Black
Number of Bushings
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.