Zoro Homepage

67-70 Chev K10 Pickup/67-67 Chev K Panel Leaf Sprng Bshg, Ms504205

  • Mfr # MS504205

  • Zoro # G9422529


product price: $16.75
/ea

Key Features

Height
1.51 in
Thickness
0.47 in
Outside Diameter
1.51 in
Color
Gray
Inside Diameter
0.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS504205
Zoro #
G9422529
UPC #
677319055719
Country of Origin
Unknown

Dimensions

Height
1.51 in
Thickness
0.47 in
Outside Diameter
1.51 in
Inside Diameter
0.57 in

Details

Color
Gray
Material
Natural Rubber
Number of Bushings
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.