
69-70 Buick Electra/70-70 Buick Estate W Tie Rod Adj Slv, Ms50740
Mfr # MS50740
Zoro # G5433971
product price:Â $24.95
/eaKey Features
Includes
Clamps
Color
Black
Material
Steel
Configuration
Two Female Ends
Grade Type
Premium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MS50740
Zoro #
G5433971
UPC #
669719305815
Country of Origin
Unknown
Dimensions
Thread Size
3/4"-18
Diameter
1.02 in
Details
Includes
Clamps
Color
Black
Material
Steel
Configuration
Two Female Ends
Grade Type
Premium
Thread Type
Medium
Thread Direction
Clockwise and Counterclockwise
Adjustable
Yes
Mounting Type
Bracket
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.