Zoro Homepage

69-70 INTERNATIONAL 10D/71-73 INTERNATIO

  • Mfr # MS95016

  • Zoro # G702201399


product price: $54.95
/ea

Key Features

Includes
King Pin Locks
Thickness
0.31 in
King Pin Diameter
1.109 in
King Pin Length
6.250 in
King Pin Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS95016
Zoro #
G702201399
UPC #
677000000000
Country of Origin
Unknown

Dimensions

Thickness
0.31 in
King Pin Diameter
1.109 in
King Pin Length
6.250 in

Details

Item
King Pins
Includes
King Pin Locks
King Pin Material
Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.