
69-74 Ford E300 Econoline:Fr Axle Bushing, Ms40495
Mfr # MS40495
Zoro # G1675673
product price: $27.65
/eaKey Features
Outside Diameter
1.72 in
Color
Black
Inside Diameter
0.76 in
Number of Bushings
2
Attachment Method
Press-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS40495
Zoro #
G1675673
UPC #
669719444286
Country of Origin
Unknown
Dimensions
Outside Diameter
1.72 in
Inside Diameter
0.76 in
Details
Color
Black
Number of Bushings
2
Attachment Method
Press-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.