Zoro Homepage

71-73 Buick Centurion

  • Mfr # MS50933

  • Zoro # G600625099


product price: $64.29
/ea

Key Features

Length
15.87 in
Width
1.22 in
Shaft Thread Size
5/8"-18
Bolt Hole Diameter
0.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS50933
Zoro #
G600625099
UPC #
677319071320
Country of Origin
Unknown

Dimensions

Length
15.87 in
Width
1.22 in
Shaft Thread Size
5/8"-18
Bolt Hole Diameter
0.52 in

Description

71-73 Buick Centurion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.