71-91 Ford Country Squire/71-91 Merc Col Tie Rod End Adj, Ges2058S

  • Mfr # GES2058S

  • Zoro # G4366797


product price:  $10.15
/ea

Key Features

Includes
Mounting Hardware, Clamps
Outside Diameter
0.87 in
Thread Direction
Counterclockwise (Left)
End 2 Gender
Female
Thread Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GES2058S
Zoro #
G4366797
UPC #
669719231978
Country of Origin
Unknown

Dimensions

Outside Diameter
0.87 in

Details

Item
Tie Rod Sleeves
Includes
Mounting Hardware, Clamps
Thread Direction
Counterclockwise (Left)
End 2 Gender
Female
Thread Type
Medium
End 1 Gender
Female
Tie Rod Sleeve Finish
Black

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.