72-73 Ford Country Sedan/72-73 Ford Coun

  • Mfr # MS40754

  • Zoro # G800568844


product price: $46.69
/ea

Key Features

Includes
Dust Boot, Cotter Pin, Castle Nut
Features
Greasable
Material
Steel
Dust Boot Material
Natural Rubber
End 2 Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS40754
Zoro #
G800568844
UPC #
677319037586
Country of Origin
Unknown

Details

Includes
Dust Boot, Cotter Pin, Castle Nut
Features
Greasable
Material
Steel
Dust Boot Material
Natural Rubber
End 2 Gender
Male
End 1 Gender
Male
Stud Type
Threaded
Dust Boot Color
Black

Description

72-73 Ford Country Sedan/72-73 Ford Coun

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.