Zoro Homepage

72-81 Ford Courier/72-76 Mazda B1600:F L C-Arm Bushing K, Ms40498

  • Mfr # MS40498

  • Zoro # G9428007


product price: $27.85
/ea

Key Features

Width
1.725 in
Inside Diameter
0.71 in
Color
Gray
Outside Diameter
1.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS40498
Zoro #
G9428007
UPC #
669719430166
Country of Origin
Unknown

Dimensions

Width
1.725 in
Inside Diameter
0.71 in
Outside Diameter
1.34 in

Details

Color
Gray

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.