Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72-82 Ford Courier/72-76 Mazda B1600 C-Arm Shaft Kit, Ms76901

  • Mfr # MS76901

  • Zoro # G2025649


product price: $36.19
/ea

Key Features

Length
8.96 in
Width
0.79 in
Shaft Thread Size
5/8"-12
Bolt Hole Diameter
0.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS76901
Zoro #
G2025649
UPC #
677319053272
Country of Origin
Unknown

Dimensions

Length
8.96 in
Width
0.79 in
Shaft Thread Size
5/8"-12
Bolt Hole Diameter
0.51 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.