
73-71 10/83-80 0Sx Idler Arm Bshg, Mk9104
Mfr # MK9104
Zoro # G5417110
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
Key Features
Width
3.35 in
Height
2.45 in
Color
Black
Outside Diameter
1.33 in
Includes
Nuts, Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MK9104
Zoro #
G5417110
UPC #
669719621793
Country of Origin
Unknown
Dimensions
Width
3.35 in
Height
2.45 in
Outside Diameter
1.33 in
Inside Diameter
0.64 in
Details
Color
Black
Includes
Nuts, Hardware
Mounting Style
Press-In
Number of Bushings
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.