This item is Discontinued.

Mevotech 73-74 Chev Blazer/73-74 Chev C10 /73-74 Cntrl Arm Bshng, Gk6422 GK6422

73-74 Chev Blazer/73-74 Chev C10 /73-74 Cntrl Arm Bshng, Gk6422 (Discontinued)

  • Mfr # GK6422
  • Zoro # G9395536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GK6422
Zoro #
G9395536
UPC #
669719256698
Country of Origin
Unknown

Dimensions

Inside Diameter
1 in
Thickness
0.56 in
Outside Diameter
2.13 in

Details

Item
Control Arm Bushings and Bearings
Bushing Material
Rubber/Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.