73-74 Chev Blazer/79-86 Chev C10/73-86 C Leaf Sprng Bshg, Ms504188

  • Mfr # MS504188

  • Zoro # G9422492


product price: $16.19
/ea

Key Features

Thickness
0.6 in
Outside Diameter
1.76 in
Material
Natural Rubber
Color
Gray
Height
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS504188
Zoro #
G9422492
UPC #
677319038170
Country of Origin
Unknown

Dimensions

Thickness
0.6 in
Outside Diameter
1.76 in
Height
2.2 in
Inside Diameter
0.57 in

Details

Material
Natural Rubber
Color
Gray
Number of Bushings
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.