Shop MEVOTECH
See all product information
Create Account
73-74 Ford F100 /73-74 Ford F250 /75-79 Drag Link, Gds807
- Mfr # GDS807
- Zoro # G5410689
product price:Â
$
38.15
/ea
Key Features
Color
Black
Ride Height
Stock
Drag Link Material
Steel
Greaseable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GDS807
- Zoro #
- G5410689
- UPC #
- 669719248648
- Country of Origin
- Unknown
- Item
- Drag Links
- Color
- Black
- Drag Link Material
- Steel
- Greaseable
- Yes
Dimensions
- Ride Height
- Stock
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.