Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75-75 Buick Apollo/74-77 Buick Century/7 C-Arm Shaft Kit, Ms50922

  • Mfr # MS50922

  • Zoro # G2029751


product price: $44.99
/ea

Key Features

Length
15.75 in
Width
2.09 in
Includes
Bushings, Mounting Hardware
Features
Greasable
Bolt Hole Diameter
0.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS50922
Zoro #
G2029751
UPC #
677319053791
Country of Origin
Unknown

Dimensions

Length
15.75 in
Width
2.09 in
Bolt Hole Diameter
0.51 in
Shaft Thread Size
5/8 x 18

Details

Includes
Bushings, Mounting Hardware
Features
Greasable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.