
75-79 Ford F-100/76-79 Ford F-150/75-79 King Pin Rep Kt, Ms40970
Mfr # MS40970
Zoro # G1670959
product price:Â $50.89
/eaKey Features
Includes
King Pin Locks
Thickness
0.31 in
King Pin Length
6.5 in
King Pin Material
Steel
King Pin Diameter
0.859 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MS40970
Zoro #
G1670959
UPC #
677319054347
Country of Origin
Unknown
Dimensions
Thickness
0.31 in
King Pin Length
6.5 in
King Pin Diameter
0.859 in
Details
Includes
King Pin Locks
King Pin Material
Steel
Item
King Pins
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.