Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75-80 Ford Granada/75-77 Ford Maverick Idler Arm, Ms40903

  • Mfr # MS40903

  • Zoro # G5432136


product price: $24.69
/ea

Key Features

Width
7.095 in
Includes
Dust Boot, Castle Nut, Cotter Pin, Washers
Mounting Style
Bolt to Frame
Bolt Hole Center To Center (in)
2.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS40903
Zoro #
G5432136
UPC #
669719429917
Country of Origin
Unknown

Dimensions

Width
7.095 in

Details

Includes
Dust Boot, Castle Nut, Cotter Pin, Washers
Mounting Style
Bolt to Frame
Bolt Hole Center To Center (in)
2.66 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.