
75-83 Ford E-100 Econoline
Mfr # MS40927
Zoro # G700687027
product price: $60.75
/eaKey Features
Includes
King Pin Locks
Thickness
0.31 in
King Pin Length
6.688 in
King Pin Diameter
0.859 in
King Pin Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS40927
Zoro #
G700687027
UPC #
677319054729
Country of Origin
Unknown
Dimensions
Thickness
0.31 in
King Pin Length
6.688 in
King Pin Diameter
0.859 in
Details
Item
King Pins
Includes
King Pin Locks
King Pin Material
Steel
Description
75-83 Ford E-100 Econoline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.