Zoro Homepage

75-91 Ford E250 Econoline/75-91 Ford E25 Tie Rod End, Gds1175

  • Mfr # GDS1175

  • Zoro # G4359736


product price: $38.29
/ea

Key Features

Type
Tie Rod Ends
Includes
Mounting Hardware, Dust Boot, Castle Nut, Cotter Pin
Color
Black
Dust Boot Material
Rubber
Stud Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDS1175
Zoro #
G4359736
UPC #
669719257244
Country of Origin
Unknown

Details

Type
Tie Rod Ends
Includes
Mounting Hardware, Dust Boot, Castle Nut, Cotter Pin
Color
Black
Dust Boot Material
Rubber
Stud Type
Threaded
Housing Material
Steel
End 2 Gender
Male
End 1 Gender
Male
Pre-Greased
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.