76-78 Gmc K15/76-80 Chev Blazer/76-80 Ch Tie Rod End, Gds893

  • Mfr # GDS893

  • Zoro # G4364240


product price: $43.35
/ea

Key Features

Type
Tie Rod Ends
Includes
Mounting Hardware, Grease Fitting, Dust Boot, Castle Nut, Cotter Pin
Material
Polymer
Pre-Greased
Yes
End 2 Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDS893
Zoro #
G4364240
UPC #
669719257220
Country of Origin
Unknown

Details

Type
Tie Rod Ends
Includes
Mounting Hardware, Grease Fitting, Dust Boot, Castle Nut, Cotter Pin
Material
Polymer
Pre-Greased
Yes
End 2 Gender
Male
Housing Material
Steel
Stud Type
Threaded
Dust Boot Material
Rubber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.