Zoro Homepage

77-91 CHEV BLAZER:REAR

  • Mfr # MS504149

  • Zoro # G302201065


product price: $8.45
/ea

Key Features

Outside Diameter
1.51 in
Inside Diameter
0.57 in
Color
Gray
Thickness
0.47 in
Height
1.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS504149
Zoro #
G302201065
UPC #
670000000000
Country of Origin
Unknown

Dimensions

Outside Diameter
1.51 in
Inside Diameter
0.57 in
Thickness
0.47 in
Height
1.51 in

Details

Color
Gray
Material
Natural Rubber
Number of Bushings
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.