78-80 Pont Gr Am/78-81 Buick Century/78- Cntrl Arm Bshng, Gk6178

  • Mfr # GK6178

  • Zoro # G9392462


product price:  $14.19
/ea

Key Features

Inside Diameter
0.476 in
Outside Diameter
1.89 in
Bushing Material
Rubber/Steel
Wall Thickness
0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GK6178
Zoro #
G9392462
UPC #
669719238960
Country of Origin
Unknown

Dimensions

Inside Diameter
0.476 in
Outside Diameter
1.89 in
Wall Thickness
0.71 in

Details

Bushing Material
Rubber/Steel
Item
Control Arm Bushings and Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.