Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

78-83 FORD FAIRMONT/79-84 FORD MUSTANG

  • Mfr # MS40457

  • Zoro # G202187445


product price: $21.99
/ea

Key Features

Inside Diameter
0.64 in
Width
2.485 in
Color
Gray
Bushing 1 Outer Diameter
1.93 in
Bushing 2 Outer Diameter
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS40457
Zoro #
G202187445
UPC #
677000000000
Country of Origin
Unknown

Dimensions

Inside Diameter
0.64 in
Width
2.485 in
Bushing 1 Outer Diameter
1.93 in
Bushing 2 Outer Diameter
1.81 in

Details

Color
Gray

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.