Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

79-76 Opel/87-76 Ette, MK6170

  • Mfr # MK6170

  • Zoro # G500558442


product price: $10.39
/ea

Key Features

Color
Silver
Inside Diameter
0.48 in
Outside Diameter
1.18 in
Thickness
0.35 in
Number of Bushings
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK6170
Zoro #
G500558442
UPC #
669719316415
Country of Origin
Unknown

Dimensions

Inside Diameter
0.48 in
Outside Diameter
1.18 in
Thickness
0.35 in

Details

Color
Silver
Number of Bushings
2

Description

79-76 Opel/87-76 Ette

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.