
79-80 Dodge B100/79-80 Dodge B0 Tie Rod End Adj, Gds1038S
Mfr # GDS1038S
Zoro # G4360226
product price: $24.85
/eaKey Features
Outside Diameter
1.1 in
Includes
Mounting Hardware, Bolts, Clamps
End 2 Gender
Female
End 1 Gender
Female
Thread Direction
Counterclockwise (Left)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDS1038S
Zoro #
G4360226
UPC #
669719252478
Country of Origin
Unknown
Dimensions
Outside Diameter
1.1 in
Details
Includes
Mounting Hardware, Bolts, Clamps
End 2 Gender
Female
End 1 Gender
Female
Thread Direction
Counterclockwise (Left)
Thread Type
Medium
Item
Tie Rod Sleeves
Tie Rod Sleeve Finish
Black
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.