
79-82 DODGE D50/83-86 DODGE RAM 50
Mfr # MS25932
Zoro # G002423934
product price: $27.49
/eaKey Features
Length
8.93 in
Width
1.38 in
Includes
Bushings
Thickness
0.77 in
Features
Greasable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS25932
Zoro #
G002423934
UPC #
670000000000
Country of Origin
Unknown
Dimensions
Length
8.93 in
Width
1.38 in
Thickness
0.77 in
Shaft Thread Size
M20 x 2.5
Bolt Hole Diameter
0.47 in
Narrowest Thickness
0.945 in
Details
Includes
Bushings
Features
Greasable
Shaft Type
Standard
Shaft Material
Steel
Number of Bushings
2
Bushing Material
Rubber
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.