Zoro Homepage

80-78 Challenger/77-75 Colt T-Rd End Aj Slv, Mes2042S

  • Mfr # MES2042S

  • Zoro # G3565140


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Features
Adjustable
Color
Black
Grade Type
Premium
Thread Size
M22 x 1.5, M22 x 1.5LH
Thread Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MES2042S
Zoro #
G3565140
UPC #
669719772549
Country of Origin
Unknown

Dimensions

Thread Size
M22 x 1.5, M22 x 1.5LH
Diameter
1.1 in

Details

Features
Adjustable
Color
Black
Grade Type
Premium
Thread Type
Medium
Thread Direction
Clockwise and Counterclockwise
Configuration
Two Female Ends
Mounting Type
Screws

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.