
80-80 Chev P10/80-80 Dodge Aspen/80-80
Mfr # H6408
Zoro # G400621987
product price: $15.59
/eaKey Features
Width
2.53 in
Inside Dia.
41.1 mm
Exterior Dia.
64.26 mm
Design Type
Gen 1
Pre-Greased
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H6408
Zoro #
G400621987
UPC #
669719686563
Country of Origin
Unknown
Dimensions
Width
2.53 in
Inside Dia.
41.1 mm
Exterior Dia.
64.26 mm
Details
Design Type
Gen 1
Pre-Greased
Yes
Description
80-80 Chev P10/80-80 Dodge Aspen/80-80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.