80-80 Ford Pinto/80-80 Lincoln Versaill Wheel Bearing, Ha-12

  • Mfr # HA-12

  • Zoro # G4058900


product price:  $8.49
/ea

Key Features

Width
1.78 in
Exterior Dia.
45.21 mm
Inside Dia.
21.84 mm
Pre-Greased
Yes
Design Type
Gen 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA-12
Zoro #
G4058900
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1.78 in
Exterior Dia.
45.21 mm
Inside Dia.
21.84 mm

Details

Pre-Greased
Yes
Design Type
Gen 1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.