
80-81 Ford F-100/80-81 Ford F-150/80-86 King Pin Rep Kt, Ms40916
Mfr # MS40916
Zoro # G1666844
product price:Â $74.25
/eaKey Features
Includes
King Pin Locks, King Pin Bearings
Thickness
0.31 in
King Pin Length
6.969 in
King Pin Diameter
1.054 in
King Pin Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MS40916
Zoro #
G1666844
UPC #
677319054675
Country of Origin
Unknown
Dimensions
Thickness
0.31 in
King Pin Length
6.969 in
King Pin Diameter
1.054 in
Details
Includes
King Pin Locks, King Pin Bearings
Item
King Pins
King Pin Material
Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.